Shop All Safety Switches
Omron
Snap Action Switch, Plunger, 1NO/1NC
Mfr # Z-15GK355-B
Zoro # G308664505
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Plunger, Spring, High Operating Position
- AC Contact Rating - Snap Action Switch 15 A @ 250 V
- DC Contact Rating - Snap Action Switch 15 A @ 14 V
- Contact Form- Switches SPDT
- Height - Snap Action Switch 0.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # Z-15GK355-B
- Zoro # G308664505
- UPC # 4536854263316
- Country of Origin Japan
- Category Safety Switches
Dimensions
Height - Snap Action Switch | 0.93 in |
Width - Snap Action Switch | 0.69 in |
Depth - Snap Action Switch | 1.94 in |
Mounting Dimension - Snap Action Switch | 1.00 in Centers |
Overall Depth | 1.94 in |
Overall Height | 0.69 in |
Body Width | 1.94 in |
Body Depth | 1.94 in |
Mounting Hole Diameter | 3/16 in |
Overall Width | 1.94 in |
Body Height | 0.69 in |
Description
Snap Action Switch, Plunger, Spring, High Operating Position, AC Contact Rating - Snap Action Switch 15 A @ 250 V, DC Contact Rating - Snap Action Switch 15 A @ 14 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 0.93 in, Width - Snap Action Switch 0.69 in, Depth - Snap Action Switch 1.94 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series Z
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30A Locking Receptacle 3P 4W 125/250VAC L14-30R BK (71430FR)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFSG5362W)
- SCHNEIDER ELECTRIC Disconnect Switch, 125 A, 480V AC, Gray (VLS3P125R2)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-1)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 100 A, NEMA 3R (HF223NR)
- SQUARE D Fusible Single Throw Safety Switch, Light Duty, 120V AC, 1PST, 30 A (L111N)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 3R (HF322NR)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 30 A, NEMA 3R (HF221NR)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363J)
- IDEM SAFETY SWITCHES USA IDEM HF ActKP, KM, KLP, KLM HF Act, 8inL x 4inW x 3inH (140110)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 1 (DTNF322)
- Omron Safety Switches