Shop All Snap Action Switches
Omron
SNAP ACTION SWITCH, Pin, Plunger Actuator, SPDT, 20 A @ 250 V AC Contact Rating
Mfr # A-20G-B
Zoro # G903528080
original price:
$20.89
11% off
new price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Pin, Plunger
- AC Contact Rating - Snap Action Switch 20 A @ 250 V
- DC Contact Rating - Snap Action Switch 20 A @ 14 V
- Contact Form- Switches SPDT
- Height - Snap Action Switch 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # A-20G-B
- Zoro # G903528080
- UPC # 4536853018382
- Country of Origin Japan
- Category Snap Action Switches
Dimensions
Height - Snap Action Switch | 1.5 in |
Width - Snap Action Switch | 2 in |
Depth - Snap Action Switch | 0.8 in |
Mounting Dimension - Snap Action Switch | 1.00 in Centers |
Overall Depth | 0.8 in |
Mounting Hole Diameter | 4 3/16 in |
Overall Height | 1.5 in |
Overall Width | 2 in |
Description
Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 20 A @ 250 V, DC Contact Rating - Snap Action Switch 20 A @ 14 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 1.5 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.8 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SBX350 HSG GRAY (27249G1)
- ZORO SELECT Channel Z Bracket, Silver (V310ZEG)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-250-EC)
- CANTEX Two Piece Expansion Coupling, 1-1/4 In. (5144034)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV)
- OMRON SNAP ACTION SWITCH, Hinge Roller, Lever, Short Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GW22-B)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW-B7-K)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GQ-B7-K)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (TZ-1GV22)
- OMRON Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2277-B7-K)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT (X-10GW)
- Omron Snap Action Switches