Shop All Snap Action Switches
Omron
SNAP ACTION SWITCH, Pin, Plunger Actuator, SPDT, 15 A @ 250 V AC Contact Rating
Mfr # Z-15G-B
Zoro # G204196759
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Pin, Plunger
- AC Contact Rating - Snap Action Switch 15 A @ 250 V
- DC Contact Rating - Snap Action Switch 15A @ 14V
- Contact Form- Switches SPDT
- Height - Snap Action Switch 0.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # Z-15G-B
- Zoro # G204196759
- UPC # 4548583364912
- Country of Origin Indonesia
- Category Snap Action Switches
Dimensions
Height - Snap Action Switch | 0.95 in |
Width - Snap Action Switch | 0.69 in |
Depth - Snap Action Switch | 1.94 in |
Mounting Dimension - Snap Action Switch | 1.00 in Centers |
Mounting Hole Diameter | 4 3/16 in |
Overall Height | 0.95 in |
Overall Depth | 1.94 in |
Overall Width | 0.69 in |
Description
Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 15 A @ 250 V, DC Contact Rating - Snap Action Switch 15A @ 14V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 0.95 in, Width - Snap Action Switch 0.69 in, Depth - Snap Action Switch 1.94 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series Z
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Weather Cover, Blue (HBL15NCBL)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VY)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T103-2)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300SGIA)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (X-10GQ22-B)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15G-B7-K)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GQ)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GQ-B7-K)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW22-1B6)
- ZORO SELECT Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (5JED5)
- Omron Switches