Shop All Snap Action Switches
Omron
SNAP ACTION SWITCH, Panel Mount, Plunger Actuator, SPDT, 15 A @ 250 V AC Contact Rating
Mfr # Z-15GQ-B
Zoro # G404836875
original price:
$22.31
35% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Panel Mount, Plunger
- AC Contact Rating - Snap Action Switch 15 A @ 250 V
- DC Contact Rating - Snap Action Switch 15 A @ 14 V
- Contact Form- Switches SPDT
- Height - Snap Action Switch 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # Z-15GQ-B
- Zoro # G404836875
- UPC # 4548583364875
- Country of Origin Indonesia
- Category Snap Action Switches
Dimensions
Height - Snap Action Switch | 1 in |
Width - Snap Action Switch | 0.69 in |
Depth - Snap Action Switch | 1.94 in |
Mounting Dimension - Snap Action Switch | 0.50 in Panel Hole |
Overall Depth | 1.94 in |
Mounting Hole Diameter | 4 3/16 in |
Overall Height | 1 in |
Overall Width | 0.69 in |
Description
Snap Action Switch, Panel Mount, Plunger, AC Contact Rating - Snap Action Switch 15 A @ 250 V, DC Contact Rating - Snap Action Switch 15 A @ 14 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 1 in, Width - Snap Action Switch 0.69 in, Depth - Snap Action Switch 1.94 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 0.50 in Panel Hole, Series Z
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 8" L Heavy Duty Cable Tie Black PK 100 (46-408UVB)
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- KILLARK Fitting, Sealing, 3/4in (ENY-2M)
- TRIPLETT Coaxial Connector, BNC Male, 1" Size, PK10 (301-00-75TP)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (Z-15GW22)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT (X-10GQ-B)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GD-B7-K)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GD-B7-K)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GQ-B7-K)
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (A-20GQ21-B)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RW80147-A2)
- Omron Switches