Shop All Sensor Accessories
Omron
Slotted Block Mount, F/ 8mm Dia Sensor
Mfr # Y92E-B8
Zoro # G1399456
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyacetal
- For Use With 8mm dia Proximity Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # Y92E-B8
- Zoro # G1399456
- Country of Origin Japan
- Category Sensor Accessories
Details
Item | Slotted Block Proximity Sensor Mount |
Material | Polyacetal |
For Use With | 8mm dia Proximity Sensor |
Description
Slotted Block Proximity Sensor Mount, Material Polyacetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, 838, Floor Box (838)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.96x6.25x2.50, Lt Gray, Steel (TEC100WCMSS4)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK100 (30-1262J)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- OMRON Lens Kit (E39-F1)
- OMRON Reflector, 2-5/16 In x 1-37/64 In (E39-R1)
- OMRON Slotted Block Mount, F/ 18mm Dia Sensor (Y92E-B18)
- OMRON Slotted Block Mount, F/ 30mm Dia Sensor (Y92E-B30)
- OMRON Slotted Block Mount, F/ 12mm Dia Sensor (Y92E-B12)
- IFM Cordset, 5 End 1 Pins, Cable 5m L, 4A Max (EVC071)
- LUTRON Wallbox Adaptor, White, 4-1/2 in. (PICO-WBX-ADAPT)
- Omron Sensors