Shop All Sensor Accessories
Omron
Slotted Block Mount, F/ 30mm Dia Sensor
Mfr # Y92E-B30
Zoro # G0922896
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyacetal
- For Use With 30mm dia Proximity Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # Y92E-B30
- Zoro # G0922896
- Country of Origin Japan
- Category Sensor Accessories
Details
Item | Slotted Block Proximity Sensor Mount |
Material | Polyacetal |
For Use With | 30mm dia Proximity Sensor |
Description
Slotted Block Proximity Sensor Mount, Material Polyacetal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG3)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (JJS-200)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut Without Spring, 100PK (SCN38)
- LEGRAND Blank Faceplate, Ivory, PVC, Faceplates (5507B)
- OMRON Reflector, 2-5/16 In x 1-37/64 In (E39-R1)
- OMRON Lens Kit (E39-F1)
- OMRON Slotted Block Mount, F/ 18mm Dia Sensor (Y92E-B18)
- OMRON Slotted Block Mount, F/ 12mm Dia Sensor (Y92E-B12)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER W/DISPLAY & RELAY, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100-D-R)
- KEYENCE Fiber Sensor Amplifier 12-24V-Dc Other Sensor (FS-V21G)
- IFM Mounting Adapter, F/ KQ Sensor (E12153)
- Omron Sensors