Shop All Sensor Accessories
Omron
Slotted Block Mount, F/ 12mm Dia Sensor
Mfr # Y92E-B12
Zoro # G1063404
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyacetal
- For Use With 12mm dia Proximity Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # Y92E-B12
- Zoro # G1063404
- Country of Origin Thailand
- Category Sensor Accessories
Details
Item | Slotted Block Proximity Sensor Mount |
Material | Polyacetal |
For Use With | 12mm dia Proximity Sensor |
Description
Slotted Block Proximity Sensor Mount, Material Polyacetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER 20 AWG 9 V 5 ft. L Power Adapter (CPUAC1U1300)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 24V AC, 120/240V AC (9070T500D23)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-10-075-BK)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 277V AC (9070T500D4)
- OMRON Slotted Block Mount, F/ 18mm Dia Sensor (Y92E-B18)
- OMRON Reflector, 2-5/16 In x 1-37/64 In (E39-R1)
- OMRON Slotted Block Mount, F/ 30mm Dia Sensor (Y92E-B30)
- OMRON Lens Kit (E39-F1)
- COPELAND OVERLOAD PROTECTOR SENSOR AND CLAMP KIT OTHER SWITCH (971-C100-79)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300M)
- IFM DIFFUSE REFLECTION 10-36V-DC OTHER SENSOR (OGH500 OGH-FPKG/US100)
- Omron Sensors