Shop All Solid State Relays
Omron
Slim Style Relays, 8 mA, 3.54 in Body H
Mfr # G3RV-ST700-D DC12
Zoro # G310877580
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12V DC
- Includes Integrated Low Profile Socket
- Minimum Operating Temperature -22 Degrees F
- IP Rating IP20
- Contact Rating (DC) 3 A @ 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3RV-ST700-D DC12
- Zoro # G310877580
- UPC # 4549734763363
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Depth | 3.15 in |
Overall Depth | 3.43 in |
Body Width | 0.24 in |
Body Height | 3.54 in |
Description
Slim Style Relays (next gen), Electrical Connection Screw Terminal, Input Current 30 A, Input Voltage 12V DC, Output Voltage Range 5 to 24V DC, Standards UL E41515, Switch Component Type MOSFET, Current Type DC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type DC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- NVENT HOFFMAN HF Replacement Filters (89136408R)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAM12)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-210B-UTU DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON SolStateRelay, In100-240VAC, Out200-480VAC (G3NA-240B-UTU AC100-240)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10RC)
- Omron Solid State Relays