Shop All Solid State Relays
Omron
Slim Style Relays, 8 mA, 3.54 in Body H
Mfr # G3RV-ST500-D DC12
Zoro # G110877582
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12V DC
- Status Indicator Mechanical Flag
- Body Width 0.24 in
- Maximum Switching Voltage 10.8V
- Response Time 6 msec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3RV-ST500-D DC12
- Zoro # G110877582
- UPC # 4549734763127
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Width | 0.24 in |
Body Height | 3.54 in |
Body Depth | 3.15 in |
Overall Depth | 3.43 in |
Description
Slim Style Relays (next gen), Electrical Connection Spring Terminal, Input Current 30 A, Input Voltage 12V DC, Output Voltage Range 5 to 24V DC, Standards UL E41515, Switch Component Type MOSFET, Current Type DC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type DC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION Battery Backup Kit for ELR150 Power Supply (BT150 07 ELR BAT BCKUP KIT 02789 06 ASM)
- ITT CANNON MS3116F18-11S (MS3116F1811S)
- GARDNER BENDER Crimp, Steel, 10 to 18 AWG, PK100 (10-410C)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS150-F1)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-240B-UTU DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out200-480VAC (G3NA-240B-UTU AC100-240)
- OMRON UNIT SAFETY RELAY (G9SA-EX301)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-210B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50CH-10)
- Omron Electrical Relays