Shop All Solid State Relays
Omron
Slim Style Relays, 7.9 mA, 3.54 in Body H
Mfr # G3RV-ST700-D AC200
Zoro # G011086519
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 200V AC
- Body Height 3.54 in
- Body Depth 3.15 in
- Overall Depth 3.43 in
- Socket Included Integrated Low Profile Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3RV-ST700-D AC200
- Zoro # G011086519
- UPC # 4549734763349
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Height | 3.54 in |
Body Depth | 3.15 in |
Overall Depth | 3.43 in |
Body Width | 0.24 in |
Description
Slim Style Relays (next gen), Electrical Connection Screw Terminal, Input Current 30 A, Input Voltage 200V AC, Output Voltage Range 5 to 24V DC, Standards UL E41515, Switch Component Type MOSFET, Current Type AC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type DC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X4WPG6)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (6ECD5)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 30A, Time-Delay, Not Rated, Bolt-On (ACK-30)
- WIREMOLD Conn Conduit Mtl Ivy (B-17)
- OMRON UNIT SAFETY RELAY (G9SA-EX301)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- OMRON 5-24V-Dc Solid State Relay 20PK (G3TA-IDZR02S)
- FLEXCART Black, Caster Set, 6 in; 10 in Dia. (FC-RTWS)
- Omron Electrical Relays