Shop All Solid State Relays
Omron
Slim Style Relays, 7.9 mA, 3.54 in Body H
Mfr # G3RV-ST700-A AC200
Zoro # G511086569
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 200V AC
- Maximum Switching Voltage 180V
- Socket Included Integrated Low Profile Socket
- Body Width 0.24 in
- Standards UL E41515
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3RV-ST700-A AC200
- Zoro # G511086569
- UPC # 4549734763189
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Width | 0.24 in |
Overall Depth | 3.43 in |
Body Depth | 3.15 in |
Body Height | 3.54 in |
Description
Slim Style Relays (next gen), Electrical Connection Screw Terminal, Input Current 30 A, Input Voltage 200V AC, Output Switching Mode Zero Crossing, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type AC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Terminal And Contact Block (800T-XD6)
- GE INDUSTRIAL SOLUTIONS Load Center, TPL, 4 Spaces, 125A, Main Lug (TPL412RP)
- NVENT HOFFMAN Polypro, Type 4x, 6.12x6.12x4.38, Polyes (A664PHCW)
- GENERAC Maintenance Kit, 407Cc Engine (XG5600 - XG8000E, XP5600 - XP8000E) (5719)
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 20A (D1D20)
- Omron Electrical Relays