Shop All Solid State Relays
Omron
Slim Style Relays, 7.3 mA, 3.54 in Body H
Mfr # G3RV-ST700-AL AC110
Zoro # G811086504
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 110V AC
- Body Width 0.24 in
- Series G3RV-ST Series
- Socket Supply Voltage 110V AC
- Includes Integrated Low Profile Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G3RV-ST700-AL AC110
- Zoro # G811086504
- UPC # 4549734763257
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Width | 0.24 in |
Overall Depth | 3.43 in |
Body Height | 3.54 in |
Body Depth | 3.15 in |
Description
Slim Style Relays (next gen), Electrical Connection Screw Terminal, Input Current 30 A, Input Voltage 110V AC, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type AC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Connector 2P 3W 250VAC L6-30R BK (HBL2623BK)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPDU (S1SPDU)
- CONNTEK Conntek RUL630PR-100 NEMA L6-30 Locking All Weather Cord Set, 100' (RUL630PR-100)
- IFM Proximity Sensor, Inductive, 7mm, NO (IF0312)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- OMRON UNIT SAFETY RELAY (G9SA-EX301)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- CRYDOM Proportional Controller, 40A, 120V Input (RPC1240)
- Omron Solid State Relays