Shop All Solid State Relays
Omron
Slim Style Relays, 7.3 mA, 3.54 in Body H
Mfr # G3RV-ST700-AL AC100
Zoro # G111086495
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100V AC
- Socket Included Integrated Low Profile Socket
- Electrical Connection Screw Terminal
- Response Time 3 msec
- Body Height 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G3RV-ST700-AL AC100
- Zoro # G111086495
- UPC # 4549734763240
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Height | 3.54 in |
Body Depth | 3.15 in |
Overall Depth | 3.43 in |
Body Width | 0.24 in |
Description
Slim Style Relays (next gen), Electrical Connection Screw Terminal, Input Current 30 A, Input Voltage 100V AC, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type AC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5352BK)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (389FXBXC1-24A)
- PROSKIT POE and LAN Cable Tester (MT-7063)
- LEGRAND Desktop Charging Center, 3 Outlet, 2 USB (WSPC320BK)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- OMRON 5-24V-Dc Solid State Relay 20PK (G3TA-IDZR02S)
- OMRON UNIT SAFETY RELAY (G9SA-EX301)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 50A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A150BDT)
- Omron Solid State Relays