Shop All Solid State Relays
Omron
Slim Style Relays, 6.9 mA, 3.54 in Body H
Mfr # G3RV-ST500-D AC/DC48
Zoro # G811086542
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 48V AC/DC
- Maximum Operating Temperature 131 Degrees F
- Mounting Style DIN Rail
- For Use With Control Panels
- Coil Voltage 48V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3RV-ST500-D AC/DC48
- Zoro # G811086542
- UPC # 4549734763073
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Overall Depth | 3.43 in |
Body Depth | 3.15 in |
Body Height | 3.54 in |
Body Width | 0.24 in |
Description
Slim Style Relays (next gen), Electrical Connection Spring Terminal, Input Current 30 A, Input Voltage 48V AC/DC, Output Voltage Range 5 to 24V DC, Standards UL E41515, Switch Component Type MOSFET, Current Type AC/DC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type DC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, 1/2 HP (RS115W)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 100mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-100MA)
- SCHNEIDER ELECTRIC Timer Module, Multifunction, 24-240VAC/DC (RUW101MW)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- OMRON UNIT SAFETY RELAY (G9SA-EX301)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-210B-UTU DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12)
- Omron Electrical Relays