Shop All Solid State Relays
Omron
Slim Style Relays, 6.9 mA, 3.54 in Body H
Mfr # G3RV-ST500-A AC/DC48
Zoro # G511086552
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 48V AC/DC
- Contact Rating (AC) 2 A @ 240V
- Socket Included Integrated Low Profile Socket
- Response Time 11 msec
- Mounting Style DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3RV-ST500-A AC/DC48
- Zoro # G511086552
- UPC # 4549734762915
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Width | 0.24 in |
Overall Depth | 3.43 in |
Body Depth | 3.15 in |
Body Height | 3.54 in |
Description
Slim Style Relays (next gen), Electrical Connection Spring Terminal, Input Current 30 A, Input Voltage 48V AC/DC, Output Switching Mode Zero Crossing, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type AC/DC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 4 ft. L, Solid, Aluminum, 12 ga. (FS-200 AL 48.00)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1+N Pole, 277V AC, C Curve (5SY45067)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 25A, 600V AC, Non-Indicating (LPS-RK-25SP)
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- CRYDOM Solid State Relay, 3 to 32VDC, 5A (CL240D05)
- Omron Electrical Relays