Shop All Solid State Relays
Omron
Slim Style Relays, 6.7 mA, 3.54 in Body H
Mfr # G3RV-ST700-A AC110
Zoro # G811086573
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 110V AC
- Socket Supply Voltage 110V AC
- Maximum Switching Voltage 99V
- Maximum Operating Temperature 131 Degrees F
- Electrical Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3RV-ST700-A AC110
- Zoro # G811086573
- UPC # 4549734763172
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Width | 0.24 in |
Overall Depth | 3.43 in |
Body Height | 3.54 in |
Body Depth | 3.15 in |
Description
Slim Style Relays (next gen), Electrical Connection Screw Terminal, Input Current 30 A, Input Voltage 110V AC, Output Switching Mode Zero Crossing, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type AC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- FESTO Mounting Kit SMBR-16 (SMBR-16)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Yellow (WL-SW-HD-100-10-YL)
- BEA Wave to Open Touchless Switch (10MS41-S)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- CRYDOM Solid State Relay, 110 to 280VAC, 20A (CKRA2420)
- Omron Electrical Relays