Shop All Solid State Relays
Omron
Slim Style Relays, 6.7 mA, 3.54 in Body H
Mfr # G3RV-ST500-D AC110
Zoro # G711086567
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 110V AC
- Mounting Style DIN Rail
- Current Rating 6 A
- Body Width 0.24 in
- Body Height 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G3RV-ST500-D AC110
- Zoro # G711086567
- UPC # 4549734763097
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Width | 0.24 in |
Body Height | 3.54 in |
Body Depth | 3.15 in |
Overall Depth | 3.43 in |
Description
Slim Style Relays (next gen), Electrical Connection Spring Terminal, Input Current 30 A, Input Voltage 110V AC, Output Voltage Range 5 to 24V DC, Standards UL E41515, Switch Component Type MOSFET, Current Type AC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type DC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-33-LV)
- PANASONIC 250V-AC LIMIT SWITCH (AZ46049)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C988)
- RACO Rgd/Imc Hub, 2-1/2", Insul Die Cast Zinc (1710)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-210B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- OMRON 5-24V-Dc Solid State Relay 20PK (G3TA-IDZR02S)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450)
- Omron Solid State Relays