Shop All Solid State Relays
Omron
Slim Style Relays, 6.7 mA, 3.54 in Body H
Mfr # G3RV-ST500-A AC110
Zoro # G411086515
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 110V AC
- Response Time 11 msec
- IP Rating IP20
- Contact Rating (AC) 2 A @ 240V
- Includes Integrated Low Profile Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G3RV-ST500-A AC110
- Zoro # G411086515
- UPC # 4549734762939
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Overall Depth | 3.43 in |
Body Depth | 3.15 in |
Body Width | 0.24 in |
Body Height | 3.54 in |
Description
Slim Style Relays (next gen), Electrical Connection Spring Terminal, Input Current 30 A, Input Voltage 110V AC, Output Switching Mode Zero Crossing, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type AC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Rod Hanger, Steel, Pre-Galvanized (708AB)
- KABLE KONTROL Cable Zip Ties 14" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT274)
- Q2 PRODUCTS 8" Blk UV Resist 120 lb Cable Tie 100/bag (CBL 8-120-BLK)
- HUBBELL PREMISE WIRING Plate, 4 Ports, White (TPF1W)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-225B-UTU AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- CRYDOM Solid State Relay, 4 to 32VDC, 10A (CKRD2410)
- Omron Solid State Relays