Shop All Plug-In Relays
Omron
Slim Style Relays, 4.6 mA, 3.54 in Body H
Mfr # G3RV-ST700-A DC24
Zoro # G709920170
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL E41515
- Current Rating 6 A
- Contact Rating (AC) 2 A @ 240V
- Coil Voltage 24V DC
- Minimum Operating Temperature -22 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3RV-ST700-A DC24
- Zoro # G709920170
- UPC # 4549734763219
- Country of Origin Japan
- Category Plug-In Relays
Dimensions
Overall Depth | 3.43 in |
Body Width | 0.24 in |
Body Depth | 3.15 in |
Body Height | 3.54 in |
Description
Slim Style Relays (next gen), Electrical Connection Screw Terminal, Input Current 30 A, Input Voltage 24V DC, Output Switching Mode Zero Crossing, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type DC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 12A, 250V AC, Non-Indicating (NON-12)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO2501021)
- SQUARE D Overload Relay, 1.50 to 4.50A, Class 10/20 (9065SFB20)
- PULS DC Power Supply, 100/240V AC, 10/12V DC, 30W, 3.0A, DIN Rail (ML30.102)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC24)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC220/240)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-DC12(S))
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-DC24(S))
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-AC110/120(S))
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3N-AC110/120)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINDC24)
- Omron Plug-In Relays