Shop All Solid State Relays
Omron
Slim Style Relays, 15 mA, 3.54 in Body H
Mfr # G3RV-ST700-AL DC12
Zoro # G511086521
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12V DC
- Body Width 0.24 in
- Body Depth 3.15 in
- Overall Depth 3.43 in
- Status Indicator Mechanical Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G3RV-ST700-AL DC12
- Zoro # G511086521
- UPC # 4549734763288
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Width | 0.24 in |
Body Depth | 3.15 in |
Overall Depth | 3.43 in |
Body Height | 3.54 in |
Description
Slim Style Relays (next gen), Electrical Connection Screw Terminal, Input Current 30 A, Input Voltage 12V DC, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type DC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #10, PK100 (PNF14-10R-C)
- ZORO SELECT Channel Washer, 3/8 In, Gold, PK25 (V500 3/8Y)
- TORK Photoelectric Control Recep, w/Bracket (2224)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-240B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- CRYDOM Solid State Relay, 4 to 32VDC, 45A (CMRD4845-10)
- Omron Electrical Relays