Shop All Solid State Relays
Omron
Slim Style Relays, 15 mA, 3.54 in Body H
Mfr # G3RV-ST500-A DC12
Zoro # G610877587
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12V DC
- Mounting Style DIN Rail
- Dielectric Strength 2,500V AC between Input and Output
- Minimum Operating Temperature -22 Degrees F
- Electrical Connection Spring Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3RV-ST500-A DC12
- Zoro # G610877587
- UPC # 4549734762960
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Overall Depth | 3.43 in |
Body Width | 0.24 in |
Body Depth | 3.15 in |
Body Height | 3.54 in |
Description
Slim Style Relays (next gen), Electrical Connection Spring Terminal, Input Current 30 A, Input Voltage 12V DC, Output Switching Mode Zero Crossing, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type DC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 30" L Heavy Duty Cable Tie PK 25 (46-330)
- TRIPP LITE Power Strip, 12-Outlet, 5-20P, 36in cord (PS361220)
- LEGRAND Raceway, Series 2300, 5 ft., Ivory (2300BAC)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Brown (BRY5462)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-240B-UTU DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON 5-24V-Dc Solid State Relay 20PK (G3TA-IDZR02S)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A (1EGU1)
- Omron Solid State Relays