No Product Image Available

Omron

Slim Style Relays, 13.5 mA, 3.54 in Body H


product price: $40.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Contact Material Silver Alloy
  • Standards UL (File No.E41515)
  • Electrical Operating Durability 70,000
  • Current Rating 6 A
  • For Use With Control Panels
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Omron
  • MFR # G2RV-ST700 DC24
  • Zoro # G211800182
  • UPC #
    4549734762755
  • Country of Origin Malaysia
  • Category Plug-In Relays

Dimensions

Body Depth 3.46 in
Overall Depth 3.43 in
Body Height 3.54 in
Body Width 0.24 in

Description

Slim Style Relays (next gen), Coil Voltage 24V DC, Contact Form SPDT, Current Rating 6 A, Electrical Connection Screw Terminal, Status Indicator LED/Mechanical Indicator, Contact Rating (AC) 2.5 A @ 250V, 6 A @ 250V (Resistive), Contact Rating (DC) 2 A @ 30V, 6 A @ 30V (Resistive), Mounting Style DIN Rail, Push-To-Test Method Latching Lever, Body Depth 3.46 in, Body Height 3.54 in, Body Width 0.24 in, Contact Material Silver Alloy

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products