Shop All Solid State Relays
Omron
Slim Style Relays, 12 mA, 3.54 in Body H
Mfr # G3RV-ST700-AL DC24
Zoro # G010877576
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V DC
- Status Indicator Mechanical Flag
- Current Rating 6 A
- Body Width 0.24 in
- Dielectric Strength 2,500V AC between Input and Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3RV-ST700-AL DC24
- Zoro # G010877576
- UPC # 4549734763295
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Width | 0.24 in |
Overall Depth | 3.43 in |
Body Height | 3.54 in |
Body Depth | 3.15 in |
Description
Slim Style Relays (next gen), Electrical Connection Screw Terminal, Input Current 30 A, Input Voltage 24V DC, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type DC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS720)
- OMRON Input/Output Module, 100-240VAC, 4 inputs (ZEN-8E1AR)
- AAON Trans 75VA208230V24V (R75291)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS10S0100)
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-240B-UTU AC100-240)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-225B-UTU AC100-240)
- OMRON SolStateRelay, In100-240VAC, Out200-480VAC (G3NA-240B-UTU AC100-240)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CD4850W3U)
- Omron Solid State Relays