Shop All Solid State Relays
Omron
Slim Style Relays, 12 mA, 3.54 in Body H
Mfr # G3RV-ST500-AL DC24
Zoro # G110877575
$58.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 24V DC
- Socket Supply Voltage 24V DC
- Response Time 3 msec
- Contact Rating (AC) 2 A @ 240V
- Body Width 0.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G3RV-ST500-AL DC24
- Zoro # G110877575
- UPC # 4549734763059
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Width | 0.24 in |
Overall Depth | 3.43 in |
Body Height | 3.54 in |
Body Depth | 3.15 in |
Description
Slim Style Relays (next gen), Electrical Connection Spring Terminal, Input Current 30 A, Input Voltage 24V DC, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type DC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 25A, 32V DC, Indicating, 2 PK (BP/ATC-25ID)
- RACO Locknut, 3/8 In., Zinc Electroplated Steel (1001)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (10RC-10FL)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ35)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- OMRON UNIT SAFETY RELAY (G9SA-EX301)
- OMRON Solid State Relay, 19.2 to 28.8VDC, 5A (G3NE-205T-US-DC24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-220B-UTU DC5-24)
- Omron Electrical Relays