Shop All Solid State Relays
Omron
Slim Style Relays, 11.5 mA, 3.54 in Body H
Mfr # G3RV-ST500-AL AC/DC24
Zoro # G610877570
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V AC/DC
- IP Rating IP20
- Standards UL E41515
- Maximum Switching Voltage 21.6V
- For Use With Control Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3RV-ST500-AL AC/DC24
- Zoro # G610877570
- UPC # 4549734762984
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Body Depth | 3.15 in |
Overall Depth | 3.43 in |
Body Width | 0.24 in |
Body Height | 3.54 in |
Description
Slim Style Relays (next gen), Electrical Connection Spring Terminal, Input Current 30 A, Input Voltage 24V AC/DC, Output Voltage Range 100 to 240V AC, Standards UL E41515, Switch Component Type Triac, Current Type AC/DC, Mounting Style DIN Rail, Switch Configuration Form C, Voltage Type AC Output, Body Depth 3.15 in, Body Height 3.54 in, Body Width 0.24 in, Dielectric Strength 2,500V AC between Input and Output, Includes Integrated Low Profile Socket, IP Rating IP20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 20A, 2 Pole, 240V AC, D Curve (5SJ42208HG41)
- TELEMECANIQUE SENSORS Limit Switch Lever Ms+Ml +Options (7A3N)
- EATON 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (CN55GN3AB)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- OMRON Solid State Relay, 19.2 to 28.8VDC, 5A (G3NE-205T-US-DC24)
- OMRON UNIT SAFETY RELAY (G9SA-EX301)
- SCHNEIDER ELECTRIC 6A 4-32VDC 1-Phase Solid State Relays (SSM1D26BD)
- Omron Electrical Relays