Shop All Safety Light Curtains
Omron
Saftey Light Curtain
Mfr # F3SG4RE1230P30
Zoro # G601701839
product price: $2,380.99
/ea
Free Shipping & Returns
$2,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Sensing Distance 65 ft
- Input Voltage 24V DC
- Safety Output Ratings 300 mA @ 24V DC
- Color Yellow
- IP Rating 65; 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # F3SG4RE1230P30
- Zoro # G601701839
- UPC # 4548583578043
- Country of Origin Japan
- Category Safety Light Curtains
Dimensions
Width | 40 mm |
Protected Height | 48.42 in |
Depth | 35 mm |
Overall Height | 1,230 mm |
Cable Length | 0.3 m |
Details
Item | Saftey Light Curtain |
Max. Sensing Distance | 65 ft |
Input Voltage | 24V DC |
Safety Output Ratings | 300 mA @ 24V DC |
Color | Yellow |
IP Rating | 65; 67 |
Housing Material | Aluminum |
NEMA Rating | IP67 |
Number of Beams | 60 |
Beam Spacing | 0.787 in |
Operating Temp. Range | 14 Degrees to 131 Degrees F |
Cable Connection Transmitter | 4 Pin, M12 |
Standards | CE Certified, EN ISO 13849-1:2015, IEC 60529, IEC 60664-1, IEC 61496-1, IEC 61508, IEC 61508-2, TUV, UL Listed |
Cable Connection Receiver | 4 Pin, M12 |
Includes | Quick Installation Manual; Safety Precautions; Standard Fixed Bracket; Troubleshooting Guide Sticker |
Response Time | 25 to 75 msec (Off to On); 5 to 15 msec (On to Off) |
Effective Aperture Angle | +/-2.5 Degrees @ 3 m |
Light Source | 870nm IR LED |
Description
Saftey Light Curtain, Max. Sensing Distance 65 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating IP67, Protected Height 48.42 in, IP Rating 65; 67, Beam Spacing 0.787 in, Number of Beams 60, Effective Aperture Angle +/-2.5 Degrees @ 3 m, Light Source 870nm IR LED, Response Time 25 to 75 msec (Off to On); 5 to 15 msec (On to Off), Overall Height 1,230 mm, Width 40 mm, Depth 35 mm, Cable Length 0.3 m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6-A)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB4175)
- KABLE KONTROL Fast Fix Splice (KK-FFS)
- MIGHTY TIE Cable Ties, 24", UV Black, Heavy Duty, PK50 (MT241750L)
- OMRON Safe Distance Scale, 10" H, 3" W, 3" D (88050-0090)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA016014)
- OMRON Light Curtain Accessory (F39LGA)
- OMRON Saftey Light Curtain (F3SG4RE0430P30)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA1040-25)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA043030)
- Omron Safety Light Curtains