Shop All Safety Light Curtains
Omron
Saftey Light Curtain
Mfr # F3SG4RE0590P30
Zoro # G101701872
product price: $1,407.99
/ea
Free Shipping & Returns
$1,407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Sensing Distance 65 ft
- Input Voltage 24V DC
- Safety Output Ratings 300 mA @ 24V DC
- Color Yellow
- IP Rating 65; 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # F3SG4RE0590P30
- Zoro # G101701872
- UPC # 4548583577961
- Country of Origin United States
- Category Safety Light Curtains
Dimensions
Width | 40 mm |
Protected Height | 23.22 in |
Depth | 35 mm |
Cable Length | 0.3 m |
Overall Height | 590 mm |
Details
Item | Saftey Light Curtain |
Max. Sensing Distance | 65 ft |
Input Voltage | 24V DC |
Safety Output Ratings | 300 mA @ 24V DC |
Color | Yellow |
IP Rating | 65; 67 |
Housing Material | Aluminum |
NEMA Rating | IP67 |
Number of Beams | 28 |
Beam Spacing | 0.787 in |
Standards | CE Certified, EN ISO 13849-1:2015, IEC 60529, IEC 60664-1, IEC 61496-1, IEC 61508, IEC 61508-2, TUV, UL Listed |
Operating Temp. Range | 14 Degrees to 131 Degrees F |
Light Source | 870nm IR LED |
Includes | Quick Installation Manual; Safety Precautions; Standard Fixed Bracket; Troubleshooting Guide Sticker |
Cable Connection Receiver | 4 Pin, M12 |
Cable Connection Transmitter | 4 Pin, M12 |
Effective Aperture Angle | +/-2.5 Degrees @ 3 m |
Response Time | 25 to 75 msec (Off to On); 5 to 15 msec (On to Off) |
Description
Saftey Light Curtain, Max. Sensing Distance 65 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating IP67, Protected Height 23.22 in, IP Rating 65; 67, Beam Spacing 0.787 in, Number of Beams 28, Effective Aperture Angle +/-2.5 Degrees @ 3 m, Light Source 870nm IR LED, Response Time 25 to 75 msec (Off to On); 5 to 15 msec (On to Off), Overall Height 590 mm, Width 40 mm, Depth 35 mm, Cable Length 0.3 m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STFV07510N)
- SIEMENS Non-Illuminated Selector Switch, 1NO, Silver (3SU1100-4BF11-1BA0)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 56H (NC56SHR)
- HUBBELL 15A Watertight Locking Plug 2P 3W 277VAC L7-15P YL (HBL24W34)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- OMRON Saftey Light Curtain (F3SG4RE0430P30)
- OMRON Light Curtain Accessory (F39LGA)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA048014)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA043030)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA016014)
- BANNER Set Light Curtain (PVA300P6Q)
- Omron Sensors