Shop All Safety Monitoring Relays
Omron
Safety Relay, 4.41 in Body H, 50/60 Hz
Mfr # G9SX-SM032-RT
Zoro # G910769261
product price: $1,263.99
/ea
Free Shipping & Returns
$1,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Electrical Connection Screw Terminal
- For Use With Standstill Monitoring
- Series G9SX Series
- Maximum Operating Temperature 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G9SX-SM032-RT
- Zoro # G910769261
- UPC # 4547648837255
- Country of Origin China
- Category Safety Monitoring Relays
Dimensions
Body Width | 1.4 in |
Body Height | 4.41 in |
Overall Depth | 4.53 in |
Body Depth | 4.53 in |
Description
Safety Relay, Coil Resistance Not Applicable, Contact Form Not Applicable, Delay Time 0.05 sec, Delay Type Adjustable, Electrical Connection Screw Terminal, IP Rating IP40, Input Voltage 24V DC, Mounting Style DIN Rail, Number of Inputs 2, Number of Pins 18, Output Switch Configuration 2 Aux, 3 Main, Response Time 50 msec, Status Indicator No indicator, Standards SIL 3 (IEC/EN 62061), Contact Rating (AC) 480V, Contact Rating (DC) 0.30 A, 0.10 A, For Use With Standstill Monitoring
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HAMMOND N1 Screw Cover, 16 x 12 x 6, Steel/Gray (CS16126)
- EATON Manual Mtr Protector, 50A, Rotary, Frame D (XTPR050DC1)
- STEREN Wall Plate Light Almond, Keystone, 2-Ca (310-202LA)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-3A3B DC24 BY OMZ)
- OMRON Safety Monitoring Relay, DIN Rail, 2.5VA (G9SA-301 AC/DC24)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-5A1B DC24 BY OMZ)
- MACROMATIC Current Monitor Relay (COKP01A62-G)
- Omron Safety Monitoring Relays