Shop All Safety Monitoring Relays
Omron
Safety Relay, 3.7 in Body H, 50/60 Hz
Mfr # G9SA-TH301 AC/DC24
Zoro # G710080146
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 3PST-NO, SPST-NC
- Response Time 10 msec
- IP Rating IP20
- For Use With Two-hand Controllers
- Standards EN ISO13849-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G9SA-TH301 AC/DC24
- Zoro # G710080146
- UPC # 4547648813990
- Country of Origin China
- Category Safety Monitoring Relays
Dimensions
Body Width | 1.77 in |
Body Depth | 4.37 in |
Overall Depth | 4.37 in |
Body Height | 3.7 in |
Description
Safety Relay, Coil Resistance 100 ohm, Contact Form 3PST-NO, SPST-NC, Delay Time 0.01 sec, Delay Type Adjustable, Electrical Connection Screw Terminal, IP Rating IP20, Input Voltage 100 to 240V AC, 24V AC/DC, Mounting Style DIN Rail & Surface, Number of Inputs 2, Number of Pins 20, Output Switch Configuration (1) NC Aux, (3) NO Main, Response Time 10 msec, Status Indicator LED, Standards EN ISO13849-1, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 30V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Drain Fitting, Steel, 1/2" NPT (RDC50S)
- HUBBELL Single Pole Connector, Weather Cover, Blue (HBL15NCBL)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- TEMPCO RTD Probe, 100 Ohm, 12In, .25In Sheath (RTD00703)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- OMRON Monitoring Relays, 9 Pins, 200-480V AC (K8AK-PH1 200/500VAC)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-5A1B DC24 BY OMZ)
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- OMRON Safety Monitoring Relay, DIN Rail, 2.5VA (G9SA-301 AC/DC24)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, with diagnostic outout, with backplane connection, screw (XPSMCMRO0004DA)
- Omron Safety Monitoring Relays