Shop All Safety Monitoring Relays
Omron
Safety Monitoring Relay, DIN Rail, 2.5VA
Mfr # G9SA-301 AC/DC24
Zoro # G3412787
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 24 V AC/DC
- AC Contact Rating - Relay 5A @ 250 V
- DC Contact Rating - Relay 5A @ 30 V
- Mounting - Relay DIN Rail
- Output Switch Configuration - Relay (1) SPST-NC Aux. Relay, (3) SPST-NO Instantaneous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G9SA-301 AC/DC24
- Zoro # G3412787
- Country of Origin China
- Category Safety Monitoring Relays
Dimensions
Body Height - Relay | 3 in |
Height | 3" |
Body Depth - Relay | 4.3 in |
Width | 1.7" |
Body Width - Relay | 1.7 in |
Depth | 4.3" |
Overall Height - Relay | 3 in |
Body Height | 2.99 in |
Body Depth | 4.37 in |
Overall Depth | 3 in |
Body Width | 1.77 in |
Description
Safety Monitoring Relay, Coil Resistance Not Applicable, Contact Form SPST-NC, Delay Time None, Delay Type Adjustable, Electrical Connection Screw Terminal, IP Rating IP20, Input Voltage 24V AC/DC, Mounting Style DIN Rail & Surface, Number of Inputs 2, Number of Pins 20, Output Switch Configuration (1) NC, Response Time 10 msec, Status Indicator LED Indicator, Standards CSA Certified, UL Listed, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 30V, For Use With Emergency Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ECSR Series, 20A, Time-Delay, 600V, Cylindrical (ECSR20)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- APPLETON ELECTRIC Conduit Outlet Body, LL, 1/2 In. (LL50T-A)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-5A1B DC24 BY OMZ)
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-3A3B DC24 BY OMZ)
- OMRON Monitoring Relays, 9 Pins, 200-480V AC (K8AK-PH1 200/500VAC)
- SCHNEIDER Safety Relay Extension, 48 to 240 VAC/VDC (XPSUAK32AP)
- Omron Electrical Relays