Shop All Safety Monitoring Relays
Omron
Safety Monitoring Relay, 24VAC/DC, 5A
Mfr # G9SAEX301
Zoro # G8454494
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 24 V AC/DC
- AC Contact Rating - Relay 5A @ 250 V
- DC Contact Rating - Relay 5A @ 30 V
- Mounting - Relay DIN Rail
- Output Switch Configuration - Relay (1) SPST-NC Aux. Relay, (3) SPST-NO Instantaneous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G9SAEX301
- Zoro # G8454494
- Country of Origin China
- Category Safety Monitoring Relays
Dimensions
Body Width - Relay | 0.7 in |
Width | 0.7" |
Depth | 4.3" |
Body Height - Relay | 3 in |
Height | 3" |
Overall Height - Relay | 3 in |
Body Depth - Relay | 4.3 in |
Body Depth | 4.37 in |
Body Width | 0.69 in |
Body Height | 2.99 in |
Overall Depth | 7.13 in |
Description
Safety Relay Extension Module, Coil Resistance Not Applicable, Contact Form SPST-NC, Delay Time None, Delay Type Adjustable, Electrical Connection Screw Terminal, IP Rating IP20, Input Voltage 24V AC/DC, Mounting Style DIN Rail & Surface, Number of Inputs 2, Number of Pins 8, Output Switch Configuration (1) NC Aux, (1) NO Main, Response Time 10 msec, Status Indicator LED Indicator, Standards CSA Certified, UL Listed, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 30V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector WH, PK 2 (ACS001-01)
- SIEMENS Power Contactor, 3 Poles, 480V AC, 50 A (3RT20361AV60)
- EATON Cutler-Hammer Legend Plate, Square, Jog, Black (10250TS19)
- AMERELLE Wlplt Diamond Plate 1R (955R)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-5A1B DC24 BY OMZ)
- OMRON Safety Monitoring Relay, DIN Rail, 2.5VA (G9SA-301 AC/DC24)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- OMRON Monitoring Relays, 9 Pins, 200-480V AC (K8AK-PH1 200/500VAC)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-3A3B DC24 BY OMZ)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AFA)
- Omron Electrical Relays