Omron

Safety Mat Cableset, 4 Pin, Plug, Male (Discontinued)


Free Shipping & Returns

Key Features

  • Cable Length 5m
  • Jacket Color Black
  • End 1 Number of Pins 4
  • Max. Voltage 300VAC
  • End 1 Thread M12
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length 5m
Wire Size 18 AWG

Description

Safety Mat Cableset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PVC, Wire Size 18 AWG, Maximum Operating Temperature 176 Degrees F, IP Rating IP67, Standards UL Listed 2661, End 1 Number of Keyways 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.