Shop All Switch Accessories
Omron
Roller Lever Arm, 2.09 In. Arm L
Mfr # D4AA00
Zoro # G1683866
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N, Mfr. No. D4A1101N
- Arm Material Stainless Steel
- Roller Dia. 0.75 in
- Arm Length 2.09 in
- Actuator Type Standard Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # D4AA00
- Zoro # G1683866
- Country of Origin Japan
- Category Switch Accessories
Dimensions
Roller Dia. | 0.75 in |
Arm Length | 2.09 in |
Arm Width | 0.45 in |
Roller Width | 0.31 in |
Arm Depth | 0.71 in |
Arm Length - Minimum | 3.4 in |
Roller Diameter | 0.75 in |
Arm Length - Maximum | 2.09 in |
Details
Item | Limit Switch Lever Arm |
For Use With | D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N, Mfr. No. D4A1101N |
Arm Material | Stainless Steel |
Actuator Type | Standard Roller |
Roller Material | Stainless Steel |
Roller Position | Front |
Actuator Style | Rotary Lever Roller |
Series | D4A |
Operating Temperature - Maximum | 150 Degrees F |
Operating Temperature - Minimum | -50 Degrees F |
Roller Adjustability | Adjustable |
Arm Adjustability | Fixed |
Compatible with Manufacturer Model Number | D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N |
Compatible Manufacturer Part Number | D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With D4A1102N, D4A1103N, D4A1105N, D4A2501N, D4A2717N, D4A2918N, Mfr. No. D4A1101N, Arm Length 2.09 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.31 in, Arm Material Stainless Steel, Roller Material Stainless Steel, Arm Width 0.45 in, Arm Depth 0.71 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V52)
- NILFISK/ADVANCE CORD - POWER 18/3 SJT 50' GREY, 300V (107407713)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (RHC060804)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- OMRON Roller Lever Arm, 4.84 In. Arm L (D4AC00)
- OMRON Adjustable Straight Actuating Key (D4DS-K3)
- OMRON Lmt Swtch Head, Roller Lever, Side, 2.32 In (D4C0020)
- OMRON Cable Kit, PVC Covered Steel, 32ft. 10in.L (44506-2710)
- OMRON Straight Actuating Key (D4BS-K1)
- CONDOR USA Thermal Overload, 16 to 20A, 3 Phase, MDR3 (SK-R3/20)
- Omron Switch Accessories