Shop All General Purpose Relays
Omron
RELAY TERMINAL BLOCK -STD.
Mfr # G6B-4BND-DC24
Zoro # G410190442
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy Wiring with Separated Input/Output Terminals, Equipped with Four G6B Mini-Relays that are Compact, Highly Sensitive, and Highly Resistant to Dielectric Surges, and that can Switch 5 A of Power, Sealed Plastic Construction Used for Relays, Special P6B Mounting Socket used to Facilitate Maintenance
- Standards CSA, UL Listed
- Number of Pins 16
- Contact Form 4PST
- Status Indicator LED Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G6B-4BND-DC24
- Zoro # G410190442
- UPC # 4536853464776
- Country of Origin Japan
- Category General Purpose Relays
Dimensions
Body Width | 1.69 in |
Overall Depth | 1.1 in |
Body Depth | 1.1 in |
Body Height | 3.07 in |
Description
General Purpose Relays, Coil Voltage 24V DC, Contact Form 4PST, Number of Pins 16, Status Indicator LED Indicator, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 30V, Mounting Style DIN Rail, Body Depth 1.1 in, Body Height 3.07 in, Body Width 1.69 in, Coil Resistance 2,880 ohm, Compatible with Manufacturer Model Number P6BF-4BND
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Female Pin Plug In, Chassis Ground, 6 In (66812)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Maintained (XD5PA12)
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- GARDNER BENDER PushGard Push-in Wire Cnectr, PK10 2-Port (19-PC2)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- OMRON GP RELAY (LY2-0-AC110/120)
- OMRON SUPER MY (MY4N DC100/110 (S))
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- Omron Electrical Relays