Shop All Relay Sockets
Omron
Relay Sockets and Hardware
Mfr # PYC-A1
Zoro # G910652501
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5 mm
- Length 49 mm
- Product Type Hold Down Clips
- Fastening Method Screw
- Height 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # PYC-A1
- Zoro # G910652501
- UPC # 4536854912924
- Country of Origin Japan
- Category Relay Sockets
Dimensions
Width | 4.5 mm |
Length | 49 mm |
Height | 1.2 mm |
Details
Item | Relay Sockets and Hardware |
Product Type | Hold Down Clips |
Fastening Method | Screw |
For Use With | Solid State Relays |
Compatible Series | G3FM |
Mounting Style | Front |
Description
Relay Sockets and Hardware, For Use With Solid State Relays, Height 1.2 mm, Length 49 mm, Width 4.5 mm, Product Type Hold Down Clips, Mounting Style Front, Compatible Series G3FM, Fastening Method Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JJS-25)
- RACO Reducing Bushing, 1-1/4" to 3/4" Conduit (1146)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC50D0375B)
- BAYCO 30 ft. 14/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-801)
- OMRON Relay Accessory, Square, 8 Pins, 10 A (PYFZ-08-E)
- OMRON Relay Scket, Finger Safe, Octal, 11 Pin, 10A (PF113A-E)
- OMRON Relay Socket, Finger Safe, Square, 14 Pin (PTF14A)
- OMRON MY Socket (PYF14A-N)
- OMRON Relay Socket, Standard, Square, 11 Pin, PCB (PTFPCB)
- OMRON Relay Socket, Standard, Square, 11 Pin, 5A (PYF11A)
- SQUARE D Relay Socket, Square, 14 Pins, 10 A (8501NR45B)
- Omron Relay Sockets