Shop All Relay Sockets
Omron
Relay Socket, Standrd, Square, 11 Pin, Screw
Mfr # PTF11A
Zoro # G3073226
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator
- Base Style - Relay Socket Square
- Contact Form - Relay Socket 3PDT
- Mounting - Relay DIN Rail, Surface
- Electrical Connection - Relay Socket Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # PTF11A
- Zoro # G3073226
- Country of Origin Japan
- Category Relay Sockets
Dimensions
Height - Relay Socket | 1.18 in |
Depth - Relay Socket | 3.09 in |
Width | 1.46 in |
Length | 3.09" |
Width - Relay Socket | 1.46 in |
Depth | 1.18 in |
Flat Pin Width | 0.197 in |
Height | 3.09 in |
Description
Relay Socket, Base Style Square, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Screw Clamp, Flat Pin Width 0.197 in, Number of Pins 11, Number of Terminals 11, Pin Shape Flat, Socket Type Elevator, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays LY Series, Compatible with Manufacturer Model Number LY3-0 24VDC, Contact Rating (AC) 10 A @ 250V, Depth 1.18 in, Height 3.09 in, Status Indicator None, Width 1.46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 22 mm, Black (XB4AS1)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 3 Wire PNP, Shld (XS8C2A1PCM12)
- POWERCOMM Coax Connector T PL259 (215-55101)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2436)
- OMRON Relay Sockets (J7KNA-AR-22 24VS)
- OMRON Relay Accessory, Square, 8 Pins, 10 A (PYFZ-08-E)
- OMRON Relay Scket, Finger Safe, Octal, 11 Pin, 10A (PF113A-E)
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F-ND DC24)
- OMRON Relay Socket, Square, 8 Pins, 15 A (PTFZ-08-E)
- OMRON Relay Socket, Standard, Square, 11 Pin, PCB (PTFPCB)
- EATON Relay Socket, Finger Safe, Octal, 8 Pin (D3PA2)
- Omron Electrical Relays