Shop All Relay Sockets
Omron
Relay Socket, Standard, Square, 11 Pin, PCB
Mfr # PTFPCB
Zoro # G3204467
product price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Back Pin
- Base Style - Relay Socket Square
- Contact Form - Relay Socket 3PDT
- Mounting - Relay Printed Circuit Board
- Electrical Connection - Relay Socket Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # PTFPCB
- Zoro # G3204467
- Country of Origin United States
- Category Relay Sockets
Dimensions
Width | 1.5 in |
Depth | 2.02 in |
Height - Relay Socket | 0.31 in |
Length | 2.02" |
Depth - Relay Socket | 2.02 in |
Width - Relay Socket | 1.5 in |
Flat Pin Width | 0.036 in |
Height | 0.31 in |
Description
Relay Socket, Base Style Square, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Printed Circuit Board, Flat Pin Width 0.036 in, Number of Pins 11, Number of Terminals 11, Pin Shape Flat, Socket Type Back Pin, Mounting Style Surface, Color Black, Compatible Relays MJN Series, Contact Rating (AC) 10 A @ 300V, Depth 2.02 in, Height 0.31 in, Status Indicator None, Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1"- Red (HSEC-100-UV-RD-10PK)
- WIREMOLD Kitted Box Duplx/Faceplt (NMW2-D)
- ACT Standard Cable Tie, L 11", 50 Lbs, Black (11-50-UV-100)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- OMRON Relay Socket, Square, 14 Pins, 15 A (PTFZ-14-E)
- OMRON Relay Scket, Finger Safe, Square, 8 Pin, 10A (PYF08S)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F-ND DC24)
- OMRON Relay Scket, Standrd, Square, 11 Pin, 600VAC (PTF21PC)
- OMRON Relay Sockets (J7KNA-AR-22 24VS)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Octal, 8 Pin, 16A (8501NR52)
- Omron Electrical Relays