Omron

Relay Socket, Square, 14 Pins, 6 A


product price: $6.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Socket Type Standard, Finger Safe
  • Number of Pins - Relay 14
  • Depth - Relay Socket 1.92 in
  • Color Black
  • Socket Type - Relay Finger Safe
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Omron
  • MFR # PYFZ14E
  • Zoro # G005261953
  • UPC #
    4549734447720
  • Country of Origin China
  • Category Sockets

Dimensions

Depth - Relay Socket 1.92 in
Height - Relay Socket 3 in
Width 1.16 in
Width - Relay Socket 1.5 in
Flat Pin Width 0.102 in
Depth 1.22 in
Height 2.83 in

Description

Relay Socket, Base Style Square, Contact Form 4PDT, DPDT, Current Rating 6 A, Electrical Connection Screw Clamp, Flat Pin Width 0.102 in, Number of Pins 14, Number of Terminals 14, Pin Shape Flat, Socket Type Standard, Finger Safe, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays MY Series, Compatible with Grainger Part Number 1EHX1, 2W933, 3A353, 5ZJ13

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.