Shop All Relay Sockets
Omron
Relay Socket, Square, 14 Pins, 15 A
Mfr # PTFZ-14-E
Zoro # G207197142
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Socket Type Standard, Finger Safe
- Width 1.79 in
- Depth 1.3 in
- Status Indicator None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # PTFZ-14-E
- Zoro # G207197142
- Country of Origin China
- Category Relay Sockets
Dimensions
Width | 1.79 in |
Depth | 1.3 in |
Height | 3.09 in |
Flat Pin Width | 0.197 in |
Description
Relay Socket, Base Style Square, Current Rating 15 A, Electrical Connection Screw Clamp, Flat Pin Width 0.197 in, Number of Pins 14, Number of Terminals 4, Pin Shape Flat, Socket Type Standard, Finger Safe, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays LY Series, Compatible with Grainger Part Number 1YCT9, Compatible with Manufacturer Model Number LY4 100/110VAC, LY4 48VDC, LY4-D 24VDC, LY4N 100/110VAC, LY4N 200/220VAC, LY4N 24VDC, LY4N-D2 24VDC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 3/4" Trade Size (EC-075)
- STEEL GRIP CABLETIE 8""75# BLK 100PK (75S-200-8-UVC)
- EATON BUSSMANN Automotive Fuse, ATM Series, 25A, 32V DC, Non-Indicating (ATM-25)
- EATON CUTLER-HAMMER Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW2200)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F)
- OMRON Relay Socket, Standrd, Square, 11 Pin, Screw (PTF11A)
- OMRON Relay Socket, Finger Safe, Octal, 8 Pin, 10A (PF083A-E)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F-ND DC24)
- OMRON Relay Scket, Finger Safe, Square, 8 Pin, 10A (PYF08S)
- OMRON Relay Sockets and Hardware (P2CM-S)
- OMRON Relay Scket, Finger Safe, Square, 14 Pin, 5A (PYF14S)
- Omron Relay Sockets