Shop All Relay Sockets
This Product is Discontinued
Omron
Relay Socket, Finger Safe, Square, 14 Pin (Discontinued)
Mfr # PYF14AE
Zoro # G2992123
This Product is Discontinued
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Contact Form - Relay Socket 4PDT
- Mounting - Relay DIN Rail, Surface
- Electrical Connection - Relay Socket Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # PYF14AE
- Zoro # G2992123
- Country of Origin China
- Category Relay Sockets
Dimensions
Depth | 2.99 in |
Width | 1.16 in |
Depth - Relay Socket | 2.99 in |
Length | 2.99" |
Width - Relay Socket | 1.16 in |
Height - Relay Socket | 1.22 in |
Height | 1.22 in |
Description
Relay Socket, Base Style Square, Contact Form 4PDT, Electrical Connection Screw, Number of Pins 14, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail, Surface, Color Black, Contact Rating (AC) 5A @ 250V AC, Depth 2.99 in, Height 1.22 in, Status Indicator None, Width 1.16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.