Shop All Relay Sockets
Omron
Relay Socket, Finger Safe, Square, 14 Pin
Mfr # PTF14A
Zoro # G2516385
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator
- Base Style - Relay Socket Square
- Contact Form - Relay Socket 4PDT
- Mounting - Relay DIN Rail, Surface
- Electrical Connection - Relay Socket Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # PTF14A
- Zoro # G2516385
- Country of Origin Japan
- Category Relay Sockets
Dimensions
Height - Relay Socket | 1.18 in |
Depth - Relay Socket | 3.09 in |
Length | 3.09" |
Width | 1.79 in |
Depth | 3.09 in |
Width - Relay Socket | 1.79 in |
Height | 1.18 in |
Flat Pin Width | 0.197 in |
Description
Relay Socket, Base Style Square, Contact Form 4PDT, Current Rating 10 A, Electrical Connection Screw Clamp, Flat Pin Width 0.197 in, Number of Pins 14, Number of Terminals 14, Pin Shape Flat, Socket Type Elevator, Mounting Style DIN Rail & Surface, Color Black, Compatible Relays LY Series, Compatible with Manufacturer Model Number E5L, Contact Rating (AC) 10 A @ 250V, Depth 3.09 in, Height 1.18 in, Status Indicator None, Width 1.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 24 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30584)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-610 -5D1-C)
- RACO Electrical Box, 44 cu in, Cable Box, 3 Gang, PVC, Rectangular (7846RAC)
- KABLE KONTROL Cable Zip Ties 18" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT7109)
- OMRON Relay Socket, Standard, Square, 11 Pin, PCB (PTFPCB)
- OMRON Relay Sockets and Hardware (P2CM-S)
- OMRON Socket, 8 PIN (P3G-08)
- OMRON Relay Socket, Standard, Square, 11 Pin (PTF11PC)
- OMRON Relay Scket, Finger Safe, Square, 5 Pin, 10A (P2RF-05-S)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F-ND DC24)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 8 Pin (70-782D8-1A)
- Omron Electrical Relays