Omron

Relay Socket, Finger Safe, Square, 14 Pin (Discontinued)


This Product is Discontinued
Shop for all Relay Sockets

Key Features

  • Socket Type - Relay Elevator, Finger Safe
  • Base Style - Relay Socket Square
  • Contact Form - Relay Socket 4PDT
  • Mounting - Relay DIN Rail
  • Electrical Connection - Relay Socket Screw
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 1.30"
Width 1.79"
Depth - Relay Socket 3.09 in
Length 3.09"
Width - Relay Socket 1.79 in
Height - Relay Socket 1.3 in
Height 1.3 in

Description

Relay Socket, Base Style Square, Contact Form 4PDT, Electrical Connection Screw, Number of Pins 14, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail, Color Black, Contact Rating (AC) 10A @ 250V AC, Depth 3.09 in, Height 1.3 in, Status Indicator None, Width 1.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products