Shop All Relay Sockets
Omron
Relay Scket, Standrd, Square, 11 Pin, 600VAC
Mfr # PTF21PC
Zoro # G1241764
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator
- Base Style - Relay Socket Square
- Contact Form - Relay Socket 3PDT
- Mounting - Relay Surface
- Electrical Connection - Relay Socket Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # PTF21PC
- Zoro # G1241764
- Country of Origin United States
- Category Relay Sockets
Dimensions
Width - Relay Socket | 1.89 in |
Length | 3.15" |
Height - Relay Socket | 0.88 in |
Width | 1.89 in |
Depth - Relay Socket | 3.15 in |
Depth | 3.15 in |
Flat Pin Width | 0.187 in |
Height | 0.88 in |
Description
Relay Socket, Base Style Square, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Screw Clamp, Flat Pin Width 0.187 in, Number of Pins 11, Number of Terminals 21, Pin Shape Flat, Socket Type Elevator, Mounting Style Surface, Color Black, Compatible Relays MJN Series, Contact Rating (AC) 10 A @ 600V, Depth 3.15 in, Height 0.88 in, Status Indicator None, Width 1.89 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508)
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB37CG-TB)
- TECHFLEX Nylon, Lacing Tape, Size 2 Fin B Black (LT1-S2-FB-BK)
- KILLARK Conduit Outlet Body, C, 3/4 In. (OC-2)
- OMRON Relay Socket, Standard, Square, 11 Pin, 5A (PYF11A)
- OMRON Relay Scket, Finger Safe, Square, 14 Pin, 5A (PYF14S)
- OMRON Relay Scket, Finger Safe, Square, 8 Pin, 10A (PYF08S)
- OMRON Socket, 8 PIN (P3G-08)
- OMRON SOCKET (PYF08A-N)
- OMRON Relay Socket, Square, 14 Pins, 15 A (PTFZ-14-E)
- OMRON SOCKET -MK2P RELAY (PF083A)
- Omron Relay Sockets