Shop All Relay Sockets
Omron
Relay Scket, Finger Safe, Square, 8 Pin, 15A
Mfr # PTF08A-E
Zoro # G2310761
original price:
$7.59
34% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Contact Form - Relay Socket DPDT
- Mounting - Relay DIN Rail, Surface
- Electrical Connection - Relay Socket Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # PTF08A-E
- Zoro # G2310761
- Country of Origin Indonesia
- Category Relay Sockets
Dimensions
Width - Relay Socket | 1.12 in |
Length | 3.09" |
Width | 1.12 in |
Depth - Relay Socket | 3.09 in |
Depth | 3.09 in |
Height - Relay Socket | 1.3 in |
Height | 1.3 in |
Description
Relay Socket, Base Style Square, Contact Form DPDT, Electrical Connection Screw, Number of Pins 8, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail, Surface, Color Gray, Contact Rating (AC) 15A @ 250V AC, Depth 3.09 in, Height 1.3 in, Status Indicator None, Width 1.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (PV14-10R-C)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Snap-In, 15A 125V, 2-Pole 3-Wire, 5-15, Black (RR374)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- EATON BUSSMANN Fuse, Time Delay, 50A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-50SP)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F-ND DC24)
- OMRON SOCKET (PYF08A-N)
- OMRON Relay Socket, Square, 14 Pins, 15 A (PTFZ-14-E)
- OMRON Relay Socket, Finger Safe, Square, 14 Pin (PTF14A)
- OMRON Relay Socket, Standrd, Square, 11 Pin, Screw (PTF11A)
- OMRON Relay Socket, Square, 8 Pins, 15 A (PTFZ-08-E)
- SCHNEIDER ELECTRIC Socket 250VAC, 10A For Rxg2 Relay, PK10 (RGZE1S48M)
- Omron Relay Sockets