Omron

Relay Scket, Finger Safe, Square, 8 Pin, 10A


original price: $8.65
11% off
new price: $7.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Socket Type - Relay Elevator
  • Base Style - Relay Socket Square
  • Contact Form - Relay Socket DPDT
  • Mounting - Relay DIN Rail
  • Electrical Connection - Relay Socket Screw
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 3.35"
Depth 1.5 in
Width - Relay Socket 0.91 in
Width 0.91 in
Depth - Relay Socket 3.54 in
Height - Relay Socket 1.49 in
Height 3.35 in
Flat Pin Width 0.102 in

Description

Relay Socket, Base Style Square, Contact Form DPDT, Current Rating 10 A, Electrical Connection Screwless Clamp, Flat Pin Width 0.102 in, Number of Pins 8, Number of Terminals 2, Pin Shape Flat, Socket Type Elevator, Mounting Style DIN Rail, Color Tan, Compatible Relays MY Series, Compatible with Grainger Part Number 1YCP8, 1YCP9, 1YCR2, 2DW67, 5ZH99, 5ZJ01, 5ZJ02, 5ZJ07

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.