Shop All Relay Accessories
Omron
Relay Adapter
Mfr # Y92F-30
Zoro # G3085092
original price:
$12.29
18% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With H5CN, H7CN
- Material Plastic
- Height 2.28 in
- Width 1.89 in
- Length 3.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # Y92F-30
- Zoro # G3085092
- Country of Origin China
- Category Relay Accessories
Dimensions
Height | 2.28 in |
Width | 1.89 in |
Length | 3.59 in |
Details
Item | Relay Adapter |
For Use With | H5CN, H7CN |
Material | Plastic |
Product Type | Mounting Adapter |
Compatible Series | E5C2-R40J-W AC100-240 32-392 |
Number of Pieces | 1 |
Description
Relay Adapter, For Use With H5CN, H7CN, Height 2.28 in, Length 3.59 in, Width 1.89 in, Includes Not Applicable, Material Plastic, Number of Pieces 1, Product Type Mounting Adapter, Compatible Series E5C2-R40J-W AC100-240 32-392
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 2.8 to 4A, 3P (3RV20111EA10)
- PANDUIT Cable Tie, Releasable, 14.5L (368mm), St (PRT4S-M4Y)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 90W, 6A, Panel (SLS15060T)
- EASYLIFE TECH 20 Amp 125V Grounded Replacement Connector HD w/Rigid Grip UL Listed (0-2120)
- OMRON Mounting Bracket, W Type, For G7J Series (R99-04-FOR-G5F)
- OMRON Solid State Relay, 4 to 6VDC, 10A (G3NE-210T-US-DC5)
- OMRON Relay Base Socket Relay Parts And Accessory 10PK (P7TF-05)
- OMRON Relay Heat Sink (Y92BA150N)
- OMRON Solid State Relay, 19.2 to 28.8VDC, 10A (G3NE-210T-US-DC24)
- OMRON Relay Heat Sink (Y92B-A100)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 6" L (MT212-6)
- Omron Relay Accessories