Shop All Flange Mount Relays
Omron
Relay, 8Pin, SPDT, 15A, 12VDC
Mfr # LY1F-DC12
Zoro # G1014307
original price:
$7.28
5% off
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 15A @ 120V
- DC Contact Rating - Relay 15A @ 24V
- Number of Pins - Relay 8
- Power Consumption - Relay 0.9 W
- Contact Form - Relay SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # LY1F-DC12
- Zoro # G1014307
- Country of Origin Indonesia
- Category Flange Mount Relays
Dimensions
Body Height - Relay | 1.4 in |
Overall Height - Relay | 1.65 in |
Body Width - Relay | 0.89 in |
Body Depth - Relay | 1.14 in |
Mounting Hole Diameter | 2 in |
Overall Depth | 1.64 in |
Body Width | 0.88 in |
Body Depth | 1.39 in |
Body Height | 1.73 in |
Description
Flange Mount Relay, Coil Voltage 12V DC, Contact Form SPDT, Current Rating 15 A, Electrical Connection Plug-In Terminal, Number of Pins 8, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 15 A @ 120V, Contact Rating (DC) 15 A @ 24V, 7 A @ 24V, Horsepower @ 120V AC 1/2 hp, Mounting Style Top Flange, Push-To-Test Method Manual, Base Shape Octal, Body Depth 1.39 in, Body Height 1.73 in, Body Width 0.88 in, Coil Resistance 160 ohm, Contact Material Silver Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 3/4", Steel (2233)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404)
- OMRON Relay, 4Pin, SPST, 10A, 120VAC (G2R-1A-T-AC120)
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (MJN3CF-AC240)
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (LY3F-AC240)
- OMRON Relay, 4Pin, SPST, 10A, 240VAC (G2R-1A-T-AC240)
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC (LY2F-AC220/240)
- OMRON Relay, 5Pin, SPDT, 10A, 24VAC (G2R-1-T-AC24)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 24VDC (788XCXRC1-24D)
- Omron Flange Mount Relays