Shop All Flange Mount Relays
Omron
Relay, 8Pin, SPDT, 15A, 120VAC
Mfr # LY1F-AC110/120
Zoro # G3034866
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 15A @ 120V
- DC Contact Rating - Relay 15A @ 24V
- Number of Pins - Relay 8
- Contact Form - Relay SPDT
- Mounting - Relay Top Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # LY1F-AC110/120
- Zoro # G3034866
- Country of Origin Indonesia
- Category Flange Mount Relays
Dimensions
Overall Height - Relay | 1.65 in |
Body Height - Relay | 1.4 in |
Body Width - Relay | 0.89 in |
Body Depth - Relay | 1.14 in |
Body Depth | 1.39 in |
Mounting Hole Diameter | 2 in |
Body Height | 1.73 in |
Overall Depth | 1.64 in |
Body Width | 0.88 in |
Description
Flange Mount Relay, Coil Voltage 110/120V AC, Contact Form SPDT, Current Rating 15 A, Electrical Connection Plug-In Terminal, Number of Pins 8, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 15 A @ 120V, Contact Rating (DC) 15 A @ 24V, 7 A @ 24V, Horsepower @ 120V AC 1/2 hp, Mounting Style Top Flange, Push-To-Test Method Manual, Base Shape Octal, Body Depth 1.39 in, Body Height 1.73 in, Body Width 0.88 in, Coil Resistance 4,430 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1004-10)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (5361GRY)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- OMRON Relay, 8Pin, SPDT, 15A, 24VAC (LY1F-AC24)
- OMRON Relay, 8Pin, SPDT, 15A, 24VDC (LY1F-DC24)
- OMRON Relay, 8Pin, SPDT, 15A, 240VAC (LY1F-AC220/240)
- OMRON Relay, 5Pin, SPDT, 10A, 120VAC (G2R-1-T-AC120)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (MJN3CF-AC24)
- OMRON Relay, 5Pin, SPDT, 10A, 24VDC (G2R-1-T-DC24)
- DAYTON Relay, 8 Pins, Dpdt (5YR14)
- Omron Flange Mount Relays