Omron

Relay, 8Pin, DPDT, 10A, 12VDC (Discontinued)


This Product is Discontinued
Shop for all Flange Mount Relays

Key Features

  • AC Contact Rating - Relay 5A @ 240V
  • DC Contact Rating - Relay 5A @ 24V
  • Number of Pins - Relay 8
  • Contact Form - Relay DPDT
  • Mounting - Relay Top Flange
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Width - Relay 0.89 in
Overall Height - Relay 1.66 in
Body Depth - Relay 1.14 in
Body Height - Relay 1.42 in
Mounting Hole Diameter 1.2 in
Body Height 1.73 in
Body Width 0.88 in
Body Depth 1.41 in
Overall Depth 1.66 in

Description

Flange Mount Relay, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 5 A, Electrical Connection Plug-In Terminal, Number of Pins 8, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 2 A @ 240V, 5 A @ 240V, Contact Rating (DC) 2 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Top Flange, Base Shape Octal, Body Depth 1.41 in, Body Height 1.73 in, Body Width 0.88 in, Coil Resistance 160 ohm, Contact Material Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products