Shop All Flange Mount Relays
Omron
Relay, 8Pin, DPDT, 10A, 12VDC
Mfr # LY2F-DC12
Zoro # G2859701
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
- Power Consumption - Relay 0.9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # LY2F-DC12
- Zoro # G2859701
- Country of Origin Indonesia
- Category Flange Mount Relays
Dimensions
Body Width - Relay | 0.89 in |
Body Height - Relay | 1.4 in |
Body Depth - Relay | 1.14 in |
Overall Height - Relay | 1.65 in |
Overall Depth | 1.64 in |
Body Height | 1.73 in |
Body Width | 0.88 in |
Body Depth | 1.39 in |
Mounting Hole Diameter | 2 in |
Description
Flange Mount Relay, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Plug-In Terminal, Number of Pins 8, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/3 hp, Mounting Style Top Flange, Push-To-Test Method Manual, Base Shape Octal, Body Depth 1.39 in, Body Height 1.73 in, Body Width 0.88 in, Coil Resistance 160 ohm, Contact Material Silver Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220252 (220252)
- BAYCO PROF EXT CORD 16/3SJT 25' (BYSL-725)
- HONEYWELL Cable Kit, Plastic Coated Steel, 250 ft. L (CLSZC7)
- HUBBELL Adapter Plate, Cast Aluminum, Metallic (HBL26402)
- OMRON Relay, 8Pin, DPDT, 10A, 24VAC (LY2F-AC24)
- OMRON Relay, 8Pin, DPDT, 10A, 120VAC (LY2F-AC110/120)
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC (LY2F-AC220/240)
- OMRON Relay, 4Pin, SPST, 10A, 120VAC (G2R-1A-T-AC120)
- OMRON Enclosed Power Relay, 15A, 120VAC, SPDT (MJN1Z-E-RP-AC120)
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (MJN3CF-AC240)
- OMRON Relay, 4Pin, SPST, 10A, 24VDC (G2R-1A-T-DC24)
- Omron Flange Mount Relays